Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 2 13/16" L
Mfr # ZH60212C40-BX
Zoro # G323936892
product price:Â
$
20.19
/ea
Key Features
316 Material Grade/Class
System of Measurement
Inch
Includes Washer
No
Head Width
3/4 in
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60212C40-BX
- Zoro #
- G323936892
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Drive Type
- External Hex
- Thread Type
- Coarse
- Includes Nut
- No
- Rockwell Hardness
- HRB83
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Manufacturer Location
- Made in USA*
- Finish
- Black Oxide
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/16 in, Head Width 3/4 in