Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 2 31/64" L
Mfr # ZH60138F36-1
Zoro # G923937336
product price:Â
$
7.79
/ea
Sold in multiples of 2 for $15.58
Key Features
18-8 Material Grade/Class
Thread Type
Fine
Minimum Thread Length
1 in
Head Height
15/64 in
Overall Length
2 31/64 in
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60138F36-1
- Zoro #
- G923937336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Overall Length
- 2 31/64 in
- Fastener Length
- 2 1/4 in
- Screw Size
- 3/8 in
- Drive Size
- 9/16 in
- Thread Size
- 3/8"-24
- Head Width
- 9/16 in
- Wire Rope Length
- 2 31/64 in
- Length
- 2 31/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov