Shop ZORO SELECT

Hex Head Cap Screw, SS, 2 5/8" L

  • Mfr # ZH60210F40

  • Zoro # G923937923


product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

316 Material Grade/Class
Drive Type
External Hex
Material Quality Standards
ASTM A276
Screw Size
#10
Includes Nut
No
Manufacturer Location
Made in USA*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60210F40
Zoro #
G923937923
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
2 1/2 in
Head Height
1/8 in
Head Width
5/16 in
Overall Length
2 5/8 in
Drive Size
5/16 in
Thread Size
#10-32
Minimum Thread Length
1 1/2 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Material Quality Standards
ASTM A276
Includes Nut
No
Manufacturer Location
Made in USA*
Thread Type
Fine
Thread Style
Partially Threaded
Tensile Strength
85,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Includes Washer
No
Material Grade/Class
316
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Thread Fit
2A
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 1/8 in, Head Width 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews