Shop ZORO SELECT

Hex Head Cap Screw, SS, 21.3 mm L

  • Mfr # ZH602M8FX16-BX

  • Zoro # G023939179


product price: 
$
6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

316 Material Grade/Class
Head Height
5.3 mm
Thread Direction
Right Hand
Includes Washer
No
Overall Length
21.3 mm
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M8FX16-BX
Zoro #
G023939179
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
16 mm
Head Height
5.3 mm
Overall Length
21.3 mm
Screw Size
1/4 in
Drive Size
13 mm
Head Width
13 mm
Thread Size
M8x1.00
Wire Rope Length
21.3 mm
Length
21.3 mm

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Includes Washer
No
Thread Style
Fully Threaded
Includes Nut
No
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Finish
Black Oxide
Material Quality Standards
ASTM A276
Tensile Strength
85,000 psi
Thread Fit
6g
Drive Type
External Hex
Dimensional Standards
DIN 961, ISO 8676
Thread Type
Fine
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
316

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews