Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 3 31/32" L
Mfr # ZH60234C56
Zoro # G223939115
product price:Â
$
65.15
/ea
Key Features
316 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Overall Length
3 31/32 in
Head Width
1 1/8 in
Tensile Strength
85,000 psi
Material Quality Standards
ASTM A276
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60234C56
- Zoro #
- G223939115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 31/32 in
- Head Width
- 1 1/8 in
- Fastener Length
- 3 1/2 in
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
- Screw Size
- 1/2 in
- Drive Size
- 1 1/8 in
- Wire Rope Length
- 3 31/32 in
- Length
- 3 31/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.