Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 3 5/32" L
Mfr # ZH60114C48-0.75
Zoro # G523937378
product price:Â
$
6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
18-8 Material Grade/Class
Overall Length
3 5/32 in
Dimensional Standards
ASME B18.2.1
Head Width
7/16 in
Head Height
5/32 in
Manufacturer Location
Made in USA*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60114C48-0.75
- Zoro #
- G523937378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 5/32 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Drive Size
- 7/16 in
- Fastener Length
- 3 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 3 5/32 in
- Length
- 3 5/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov