Shop ZORO SELECT

Hex Head Cap Screw, SS, 3 9/64" L

  • Mfr # ZH60158C44

  • Zoro # G223938569


product price: 
$
16.39
/ea

Key Features

18-8 Material Grade/Class
Rockwell Hardness
HRB83
Head Height
25/64 in
Includes Washer
No
Material Quality Standards
ASTM A582
Includes Nut
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C44
Zoro #
G223938569
UPC #
-
Country of Origin
United States

Dimensions

Head Height
25/64 in
Head Width
15/16 in
Overall Length
3 9/64 in
Thread Size
5/8"-11
Screw Size
5/8 in
Drive Size
15/16 in
Fastener Length
2 3/4 in
Wire Rope Length
3 9/64 in
Length
3 9/64 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Includes Washer
No
Material Quality Standards
ASTM A582
Includes Nut
No
Thread Direction
Right Hand
System of Measurement
Inch
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi
Thread Fit
2A
Material
Stainless Steel
Manufacturer Location
Made in USA*
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews