Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 30.3 mm L
Mfr # ZH602M8FX25
Zoro # G923936926
product price:Â
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
316 Material Grade/Class
Screw Size
1/4 in
Drive Size
13 mm
Thread Type
Fine
Tensile Strength
85,000 psi
Material Quality Standards
ASTM A276
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH602M8FX25
- Zoro #
- G923936926
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASTM A276
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material
- Stainless Steel
- System of Measurement
- Metric
- Thread Fit
- 6g
- Manufacturer Location
- Made in USA*
- Rockwell Hardness
- HRB83
- Dimensional Standards
- DIN 961, ISO 8676
- Material Grade/Class
- 316
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 5.3 mm, Head Width 13 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.