Shop ZORO SELECT

Hex Head Cap Screw, SS, 5 25/32" L

  • Mfr # ZH60171C88-1.125

  • Zoro # G823937641


product price: 
$
13.15
/ea

Key Features

18-8 Material Grade/Class
Screw Size
7/16 in
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Fastener Length
5 1/2 in
Thread Size
7/16"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60171C88-1.125
Zoro #
G823937641
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
7/16 in
Fastener Length
5 1/2 in
Thread Size
7/16"-14
Drive Size
5/8 in
Head Width
5/8 in
Head Height
9/32 in
Minimum Thread Length
1 1/8 in
Overall Length
5 25/32 in
Wire Rope Length
5 25/32 in
Length
5 25/32 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Includes Washer
No
Thread Fit
2A
Thread Type
Coarse
Material Grade/Class
18-8
Includes Nut
No
Material Quality Standards
ASTM A582
Drive Type
External Hex
Material
Stainless Steel
System of Measurement
Inch
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 9/32 in, Head Width 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews