Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 6 31/32" L
Mfr # ZH60134C104-2
Zoro # G323937219
product price:Â
$
41.29
/ea
Key Features
18-8 Material Grade/Class
Screw Size
3/4 in
Drive Type
External Hex
Head Width
1 1/8 in
Material Quality Standards
ASTM A582
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60134C104-2
- Zoro #
- G323937219
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A582
- Includes Washer
- No
- Rockwell Hardness
- HRB83
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in