Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 6 5/16" L
Mfr # ZH60112F96-1.25
Zoro # G523939112
product price:Â
$
15.19
/ea
Key Features
18-8 Material Grade/Class
Thread Size
1/2"-20
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Minimum Thread Length
1 1/4 in
Manufacturer Location
Made in USA*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60112F96-1.25
- Zoro #
- G523939112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Minimum Thread Length
- 1 1/4 in
- Fastener Length
- 6 in
- Head Height
- 5/16 in
- Overall Length
- 6 5/16 in
- Head Width
- 3/4 in
- Drive Size
- 3/4 in
- Wire Rope Length
- 6 5/16 in
- Length
- 6 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov