Shop ZORO SELECT

Hex Head Cap Screw, SS, 67.5 mm L

  • Mfr # ZH601M12C60-30

  • Zoro # G323938742


product price: 
$
12.79
/ea

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Thread Fit
6g
Drive Size
19 mm
Includes Nut
No
Rockwell Hardness
HRB83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH601M12C60-30
Zoro #
G323938742
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
19 mm
Minimum Thread Length
30 mm
Thread Size
M12x1.75
Head Height
7.5 mm
Fastener Length
60 mm
Head Width
19 mm
Overall Length
67.5 mm
Wire Rope Length
67.5 mm
Length
67.5 mm

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Thread Fit
6g
Includes Nut
No
Rockwell Hardness
HRB83
Thread Type
Coarse
Tensile Strength
90,000 psi
Dimensional Standards
DIN 931
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Includes Washer
No
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
Drive Type
External Hex
Material Grade/Class
18-8
System of Measurement
Metric

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 7.5 mm, Head Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.