Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 7.4 mm L
Mfr # ZS616M2X6
Zoro # G723937130
product price:Â
$
11.99
/ea
Key Features
316 Material Grade/Class
Head Height
1.4 mm
Overall Length
7.4 mm
Thread Direction
Right Hand
Material Quality Standards
ASTM A276
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZS616M2X6
- Zoro #
- G723937130
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 1.4 mm
- Overall Length
- 7.4 mm
- Fastener Length
- 6 mm
- Screw Size
- 7/16 in
- Head Width
- 3.2 mm
- Thread Size
- M2x0.40
- Wire Rope Length
- 7.4 mm
- Length
- 7.4 mm
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A276
- System of Measurement
- Metric
- Material
- Stainless Steel
- Includes Nut
- No
- Includes Washer
- No
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- DIN 933
- Rockwell Hardness
- HRC25
- Material Grade/Class
- 316
- Tensile Strength
- 125,000 psi
- Thread Fit
- 6g
- Thread Style
- Fully Threaded
- Manufacturer Location
- Made in USA*
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 6 mm, Head Height 1.4 mm, Head Width 3.2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.