Hex Head Cap Screw, Zinc Carbon Steel, 400 PK (Discontinued)
- Mfr # 847344-B1
- Zoro # G7814247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847344-B1
Zoro #
G7814247
UPC #
087302040248
Country of Origin
Multiple
Dimensions
Thread Size
1/2-20
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Dia./Thread Size
1/2"-20
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Proof Load
85,000 psi
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Thread Type
UNF (Fine)
Type
Medium Strength
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Fastener Thread Style
Partially Threaded
Material Grade
Grade 5
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Dia./Thread Size 1/2 In.-20, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.