This item is Discontinued.

Zoro Select Lag Screw, 3/4 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 20 PK B08450.075.1000

Lag Screw, 3/4 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 20 PK (Discontinued)

  • Mfr # B08450.075.1000
  • Zoro # G1200488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08450.075.1000
Zoro #
G1200488
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/4 in
Fastener Length
10 in
Drive Size
1-1/8 in
Hex Size
1 1/8 in
Thread Size
3/4"
Head Width
0.768 in
Minimum Head Width
0.729 in
Head Height
0.5 in
Maximum Head Width
0.768 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Grade
2
Meets/Exceeds
ASME B18.2.1
Head Style
Hex
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk
Thread Fit
2A
Tip Type
Pointed
Finish Type
Hot Dipped Galvanized
Material Type
Steel
Head Shape
Hex

Description

Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 3/4 In., Fastener Length 10 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 1 1/8 in, Head Height 0.5 in, Head Style Hex, Head Width 0.768 in, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.