This item is Discontinued.

Zoro Select Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 110 PK B51900.050.0400

Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 110 PK (Discontinued)

  • Mfr # B51900.050.0400
  • Zoro # G1200363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51900.050.0400
Zoro #
G1200363
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/2 in
Fastener Length
4 in
Drive Size
3/4 in
Hex Size
3/4 in
Thread Size
1/2"
Head Width
0.515 in
Head Height
0.344 in
Maximum Head Width
0.515 in
Minimum Thread Length
63 1/2 cm
Minimum Head Width
0.482 in

Details

System of Measurement
Inch
Drive
External Hex
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Grade
1135
Meets/Exceeds
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk
Threads per Inch
6
Head Style
Hex
Thread Fit
2A
Tip Type
Pointed
Finish Type
Plain
Material Type
Stainless Steel
Head Shape
Hex

Description

Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish Plain, Screw Size 1/2 In., Fastener Length 4 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 63 1/2 cm, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.