Shop ZORO SELECT
See all product information
Create Account
Hex Head Lag Screw, 5/8", 2 in, Stainless Steel, Hex, External Hex Drive, 5 PK
- Mfr # 31-LB-62-200
- Zoro # G416466206
product price:Â
$
18.29
/pk of 5, $3.66/ea
Sold in multiples of 5Â pks for
$91.45
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Partially Threaded
Minimum Thread Length
1 21/64 in
Type
Hex Head Lag Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LB-62-200
- Zoro #
- G416466206
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Item
- Hex Head Lag Screw
- Type
- Hex Head Lag Screw
- Threads per Inch
- 5
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.1
- Head Style
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 5/8 in
- Fastener Length
- 2 in
- Minimum Thread Length
- 1 21/64 in
- Maximum Head Width
- 15/16 in
- Maximum Head Height
- 27/64 in
- Thread Size
- 5/8"
Description
Hex Head Lag Screw, Material Stainless Steel, Finish Not Applicable, Screw Size 5/8 in, Fastener Length 2 in, Threads per Inch 5, Thread Style Partially Threaded, Minimum Thread Length 1 21/64 in, Dimensional Standards ASME B18.2.1, System of Measurement Inch, Drive External Hex, Head Style Hex, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.