This item is Discontinued.

Zoro Select Lag Screw, 1/2 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 75 PK B08280.050.0700

Lag Screw, 1/2 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 75 PK (Discontinued)

  • Mfr # B08280.050.0700
  • Zoro # G1139168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08280.050.0700
Zoro #
G1139168
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/2 in
Fastener Length
7 in
Drive Size
3/4 in
Hex Size
3/4 in
Thread Size
1/2"-6
Maximum Head Width
33/64 in
Head Height
0.344 in
Head Width
0.515 in
Minimum Thread Length
4 3/32 in
Maximum Head Height
11/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI/ASME B18.2.1
Grade
2
Meets/Exceeds
ANSI/ASME B18.2.1
Material Grade/Class
Grade 2
Pack Size
Bulk
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Type
Hex Head Lag Screw
Head Style
Hex
Threads per Inch
6
Tip Type
Pointed
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Hex

Description

Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 1/2 in, Fastener Length 7 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 4 3/32 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.