Shop ZORO SELECT
See all product information
Create Account
Hex Head Lag Screw, -, Steel, Hot Dipped Galvanized
Mfr # 3WZX3
Zoro # G4321006
product price:Â
$
0.08
/ea
Key Features
Material
Steel
Finish
Hot-Dipped Galvanized
Size
1/4 in
Length
2 in
Grade
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3WZX3
- Zoro #
- G4321006
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Finish
- Hot-Dipped Galvanized
- Item
- Hex Head Lag Screw
- Grade
- 2
Description
Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size -, Thread Style -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.