
Hex Key, M10 Tip Size, 25 PK
Mfr # M10KHS
Zoro # G7597920
product price: $66.69
/pk 25, $2.67/eaKey Features
Tip Size
M10
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Key Shape
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10KHS
Zoro #
G7597920
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
M10
Length Family
Short
Details
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No
Description
M10 Metric Hex Key Wrench Short Arm Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.