
Hex Key, M12 Tip Size, 10 PK
Mfr # M12KHS
Zoro # G7603861
product price: $46.79
/pk 10, $4.68/eaKey Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Key Shape
L-Shape
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12KHS
Zoro #
G7603861
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
M12
Length Family
Short
Details
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2
Number of Ball Ends
0
Description
Hex/Torx Keys,M12 METRC Hx KEY SH,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.