Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key, M14 Tip Size, 10 PK

  • Mfr # M14KHS

  • Zoro # G7597841


product price: $82.65
/pk 10, $8.27/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Length Family
Short
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14KHS
Zoro #
G7597841
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
M14
Length Family
Short

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Number of Tips
2
Number of Ball Ends
0
Key Shape
L-Shape
Tether Ready
No

Description

M14 Metric Hex Key Wrench Short Arm Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.