
Hex Key, M1.5 Tip Size, 100 PK
Mfr # M1.5KHS
Zoro # G7598569
product price: $99.79
/pk 100, $1.00/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Tether Ready
No
Key Shape
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1.5KHS
Zoro #
G7598569
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
M1.5
Length Family
Short
Details
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Tether Ready
No
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
0
Description
M1.5 Metric Hex Key Wrench Short Arm Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.