
Hex Key, M2 Tip Size, 100 PK
Mfr # M2KHS
Zoro # G7593903
product price: $35.99
/pk 100, $0.36/eaKey Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Key Shape
L-Shape
Number of Tips
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2KHS
Zoro #
G7593903
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
M2
Length Family
Short
Details
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No
Description
M2 Metric Hex Key Wrench Short Arm Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.