
Hex Key, M5 Tip Size, 100 PK
Mfr # M5KHS
Zoro # G7598943
product price: $82.39
/pk 100, $0.82/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Tether Ready
No
Length Family
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5KHS
Zoro #
G7598943
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
M5
Length Family
Short
Details
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
2
Description
Hex/Torx Keys,M5 METRC Hx KEY SH,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.