
Hex Key, M6 Tip Size, 50 PK
Mfr # M6KHS
Zoro # G7598270
product price: $67.19
/pk 50, $1.34/eaKey Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Number of Ball Ends
0
Length Family
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6KHS
Zoro #
G7598270
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
M6
Length Family
Short
Details
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Number of Ball Ends
0
Tether Ready
No
Key Shape
L-Shape
Number of Tips
2
Description
Hex/Torx Keys,M6 METRC Hx KEY SHO,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.