Zoro Homepage

Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK

  • Mfr # U08450.025.0150

  • Zoro # G2500163


product price: $15.59
/pk 100, $0.16/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
7/16 in
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08450.025.0150
Zoro #
G2500163
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in
Fastener Length
1-1/2 in
Drive Size
7/16 in
Hex Size
7/16 in
Thread Size
1/4"-10
Head Height
0.172 in
Maximum Head Width
17/64 in
Head Width
0.26 in
Maximum Head Height
11/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Standards
ASME B18.2.1
Grade
2
Meets/Exceeds
ASME B18.2.1
Type
Hex Head Lag Screw
Head Style
Hex
Pack Size
Small
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/4 In., Fastener Length 1 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products