Lag Screw, 5/16 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK
Mfr # U51900.031.0250
Zoro # G2813361
product price: $25.39
/pk 25, $1.02/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51900.031.0250
Zoro #
G2813361
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
5/16 in
Fastener Length
2-1/2 in
Drive Size
1/2 in
Hex Size
1/2 in
Thread Size
5/16"-9
Head Height
0.219 in
Maximum Head Width
21/64 in
Head Width
0.324 in
Maximum Head Height
7/32 in
Description
Hex Head Lag Screw, Material Stainless Steel, Finish Plain, Screw Size 5/16 In., Fastener Length 2 1/2 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.