Lag Screw, 1/2 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK

  • Mfr # U51900.050.0250

  • Zoro # G9009664


product price:  $24.19
/pk 25, $0.97/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51900.050.0250
Zoro #
G9009664
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/2 in
Fastener Length
2-1/2 in
Drive Size
3/4 in
Hex Size
3/4 in
Thread Size
1/2"-6
Head Height
0.344 in
Maximum Head Width
3/4 in
Head Width
0.515 in
Minimum Head Width
23/32 in
Minimum Thread Length
1 3/4 in
Maximum Head Height
3 41/64 in
Minimum Head Height
3 1/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Grade
1135
Dimensional Standards
ASME B18.2.1
Pack Size
Small
Head Style
Hex
Thread Fit
2A
Type
Hex Head Lag Screw
Tip Type
Pointed
Material Quality Standards
ASTM F593
Material Grade/Class
18-8
Threads per Inch
6

Description

Hex Head Lag Screw, Material Stainless Steel, Finish Plain, Screw Size 1/2 in, Fastener Length 2 1/2 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 1 3/4 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products