This item is Discontinued.

Zoro Select Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 125 PK B08450.050.0400

Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 125 PK (Discontinued)

  • Mfr # B08450.050.0400
  • Zoro # G9201236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08450.050.0400
Zoro #
G9201236
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/2 in
Fastener Length
4 in
Drive Size
3/4 in
Hex Size
3/4 in
Thread Size
1/2"-6
Minimum Thread Length
2 13/32 in
Head Height
0.344 in
Maximum Head Width
33/64 in
Head Width
0.515 in
Fastener Length
4 in
Maximum Head Height
11/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Type
Hex Head Lag Screw
Thread Fit
2A
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk
Threads per Inch
6
Tip Type
Pointed
Finish Type
Hot Dipped Galvanized
Head Shape
Hex
Material Type
Steel

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 1/2 in, Fastener Length 4 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 2 13/32 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.