Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 1500 PK (Discontinued)
- Mfr # B08280.025.0100
- Zoro # G9200703
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B08280.025.0100
Zoro #
G9200703
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in
Fastener Length
1 in
Drive Size
7/16 in
Hex Size
7/16 in
Thread Size
1/4"
Maximum Head Width
0.26 in
Head Width
0.26 in
Minimum Head Width
0.237 in
Head Height
0.172 in
Fastener Length
1 in
Description
Hex Head Lag Screws, Material Steel, Finish Zinc Plated, Screw Size 1/4 In., Fastener Length 1 in, Threads per Inch 10, Thread Style Fully Threaded, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.