This item is Discontinued.

Zoro Select Lag Screw, 1/4 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 400 PK B08280.025.0450

Lag Screw, 1/4 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 400 PK (Discontinued)

  • Mfr # B08280.025.0450
  • Zoro # G9200782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08280.025.0450
Zoro #
G9200782
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in
Fastener Length
4-1/2 in
Drive Size
7/16 in
Hex Size
7/16 in
Thread Size
1/4"
Minimum Thread Length
3 1/2 in
Head Height
0.172 in
Maximum Head Width
0.26 in
Head Width
0.26 in
Minimum Head Width
0.237 in
Fastener Length
4 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Threads per Inch
10
Thread Fit
2A
Head Style
Hex
Pack Size
Bulk
Dimensional Standards
ASME B18.2.1
Tip Type
Pointed
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Hex

Description

Hex Head Lag Screws, Material Steel, Finish Zinc Plated, Screw Size 1/4 In., Fastener Length 4 1/2 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 3 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.