This item is Discontinued.

Zoro Select Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 350 PK B08450.037.0250

Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 350 PK (Discontinued)

  • Mfr # B08450.037.0250
  • Zoro # G9201157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08450.037.0250
Zoro #
G9201157
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in
Fastener Length
2-1/2 in
Drive Size
9/16 in
Hex Size
9/16 in
Thread Size
3/8"-7
Head Height
0.25 in
Head Width
0.388 in
Maximum Head Width
25/64 in
Minimum Thread Length
2 9/64 in
Maximum Head Height
1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Type
Hex Head Lag Screw
Pack Size
Bulk
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Head Style
Hex
Threads per Inch
7
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 3/8 in, Fastener Length 2 1/2 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 2 9/64 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 350

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.