This item is Discontinued.

Zoro Select Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 900 PK B08280.031.0100

Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 900 PK (Discontinued)

  • Mfr # B08280.031.0100
  • Zoro # G9200816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08280.031.0100
Zoro #
G9200816
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
5/16 in
Fastener Length
1 in
Drive Size
1/2 in
Hex Size
1/2 in
Thread Size
5/16"-9
Head Height
0.219 in
Head Width
0.324 in
Maximum Head Width
21/64 in
Fastener Length
1 in
Maximum Head Height
7/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Type
Hex Head Lag Screw
Pack Size
Bulk
Threads per Inch
9
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Head Style
Hex
Tip Type
Pointed
Finish Type
Zinc Plated
Head Shape
Hex
Material Type
Steel

Description

Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 5/16 in, Fastener Length 1 in, Threads per Inch 9, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 900

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.