This item is Discontinued.

Zoro Select Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 500 PK B08450.031.0250

Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 500 PK (Discontinued)

  • Mfr # B08450.031.0250
  • Zoro # G9201105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08450.031.0250
Zoro #
G9201105
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
5/16 in
Fastener Length
2-1/2 in
Drive Size
1/2 in
Hex Size
1/2 in
Thread Size
5/16"
Head Height
0.219 in
Minimum Head Width
0.298 in
Head Width
0.324 in
Maximum Head Width
0.324 in
Fastener Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Pack Size
Bulk
Tip Type
Pointed
Finish Type
Hot Dipped Galvanized
Head Shape
Hex
Material Type
Steel

Description

Hex Head Lag Screws, Material Steel, Finish Hot Dipped Galvanized, Screw Size 5/16 In., Fastener Length 2 1/2 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.