Lag Screw, 5/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK

  • Mfr # U08450.062.0350

  • Zoro # G9189205


product price: $75.99
/pk 25, $3.04/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
15/16 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08450.062.0350
Zoro #
G9189205
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
5/8 in
Fastener Length
3-1/2 in
Drive Size
15/16 in
Hex Size
15/16 in
Thread Size
5/8"-5
Head Height
0.422 in
Head Width
0.642 in
Maximum Head Width
41/64 in
Maximum Head Height
27/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Grade
2
Meets/Exceeds
ASME B18.2.1
Type
Hex Head Lag Screw
Thread Fit
2A
Pack Size
Small
Dimensional Standards
ASME B18.2.1
Material Grade/Class
Grade 2
Head Style
Hex
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 5/8 in, Fastener Length 3 1/2 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 15/16 in, Head Height 0.422 in, Head Style Hex, Head Width 0.642 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products