Shop ZORO SELECT
See all product information
Create Account
Hex Locknut, Plain, 1-1/4-12"
- Mfr # U12025.125.0001
- Zoro # G6600050
product price:Â
$
10.15
/ea
Key Features
System of Measurement
Inch
Dia./Thread Size
1-1/4"-12
Nut Style
Slotted Hex Nut
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U12025.125.0001
- Zoro #
- G6600050
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Dia./Thread Size
- 1-1/4"-12
- Thread Size
- 1 1/4"-12
- For Screw Size
- 1 1/4 in
Details
- Item
- Hex Locknut
- System of Measurement
- Inch
- Nut Style
- Slotted Hex Nut
- Material
- Steel
- Finish
- Plain
- Nut Standards
- ASME B18.2.2
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Material Grade
- Grade 5
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Type
- Slotted
- Pack Size
- Small Pack
- Thread Type
- UNF
- Dimensional Standards
- ASME B18.2.2
- Lock Type
- Slotted Castle
- Hex Type
- Standard Hex
- Shell Material
- Steel
Description
Hex Locknut, Finish Plain, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/4 In.-12, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.