Hex Nipple, MNST, 2-1/2 In
Mfr # 6AKC9
Zoro # G3432816
product price: $43.65
/eaKey Features
Tightening Method
Hex
Fitting Connection Type
NST x NST
Material
Brass
Compatible Pipe Size
2 1/2 in
Fitting Material
Brass x Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6AKC9
Zoro #
G3432816
UPC #
190735538852
Country of Origin
China
Dimensions
Compatible Pipe Size
2 1/2 in
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 1/2 in
Fitting Size
2 1/2 in x 2 1/2 in
Details
Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
NST x NST
Material
Brass
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Thread Type
NST x NST
Hose Fitting B Connection Type
NST
Hose Fitting A Connection Type
NST
Fitting Shape
Straight
Finish/Coating
Rough Finish
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type NST x NST, Fitting Gender Male x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 2 1/2 in, Tightening Method Hex, Compatible Pipe Size 2 1/2 in, Finish/Coating Rough Finish, Hose Fitting A Connection Type NST, Hose Fitting A Gender Male, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NST, Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.