Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1-1/2"-12, 18-8 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 5 PK

  • Mfr # U51160.150.0002

  • Zoro # G5543991


product price: $89.99
/pk 5, $18.00/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-9/32 in
Hex Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51160.150.0002
Zoro #
G5543991
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-12
Hex Height
1-9/32 in
Hex Width
2 1/4 in
Dia./Thread Size
1-1/2"-12
Nut Height
1 9/32 in
Width Across Flats
2 1/4 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hex Type
Standard Hex
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Material Grade
18-8
Nut Style
Hex Nut
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.