Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/2"-12, Plain, SS, Heavy Hex
- Mfr # 1-HH-150M
- Zoro # G422657827
product price:Â
$
33.15
/ea
Key Features
Thread Type
Fine
Thread Direction
Right Hand
Material Grade/Class
18-8
Hex Type
Heavy Hex
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-HH-150M
- Zoro #
- G422657827
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 1 15/32 in
- Thread Size
- 1 1/2"-12
- Hex Width
- 2 3/8 in
Details
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Hex Type
- Heavy Hex
- Material
- Stainless Steel
- Pack Size
- Small Pack
- Finish
- Plain
- Thread Fit
- 2B
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/2 In.-12, Hex Width 2 3/8 in, Hex Height 1 15/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.