Zoro Homepage

Hex Nut, 1-1/2"-4, Brass, Not Graded, Plain, 1-1/2 in Ht, 2 PK

  • Mfr # HXNTBSL1124

  • Zoro # G6686181


product price: $87.59
/pk 2, $43.80/ea
Sold in multiples of 2 for $175.18
Free Shipping & Returns

Key Features

Thread Size
1-1/2"-4
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXNTBSL1124
Zoro #
G6686181
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-4
Hex Height
1-1/2 in
Hex Width
2 1/4 in
Dia./Thread Size
1-1/2"-4
Width Across Flats
2 1/4 in
Nut Height
1 1/2 in

Details

Item
Hex Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
ACME
Thread Direction
Left Hand
Fastener Thread Type
ACME
Rockwell Hardness
B75 Min.
Thread Pitch
0.25 in
Hex Type
Standard Hex
Basic Material
Brass
Fastener Thread Direction
Left Hand
Nut Style
ACME Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 1 1/2 In.-4, Hex Width 2 1/4 in, Hex Height 1 1/2 in, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Rockwell Hardness B75 Min., Thread Fit 2G, Thread Pitch 0.25 in, Thread Type Coarse, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.