Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/2"-6, Brz, Std. Hex
- Mfr # 8-F-150C
- Zoro # G016665238
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
For Screw Size
1 1/2 in
Hex Width
2 1/4 in
Material Quality Standards
ASTM B99
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-F-150C
- Zoro #
- G016665238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1 1/2 in
- Hex Width
- 2 1/4 in
- Hex Height
- 1 9/32 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Nut
- Material
- Bronze
- Material Quality Standards
- ASTM B99
- Thread Fit
- 2B
- Product Type
- Standard Hex Nut
- Thread Type
- Coarse
- Hex Type
- Standard Hex
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- Grade 651
- Industry Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.