Zoro Homepage

Hex Nut, 1-1/2"-6, Steel, Galvanized, 1-9/32 in Ht, 15 PK

  • Mfr # 150NFG

  • Zoro # G2441020


product price: $78.79
/pk 15, $5.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Hex Height
1-9/32 in
Hex Width
2-1/4 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150NFG
Zoro #
G2441020
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-1/2"-6
Hex Height
1-9/32 in
Hex Width
2-1/4 in

Details

Item
Hex Nut
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,1 1/2-6 HEx NUT TAPPED O,PK15, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.