Hex Nut, 1-1/2"-6, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 55 PK
Mfr # HNI2150LH-055BX
Zoro # G7886304
product price: $634.99
/pk 55, $11.55/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2"-6
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
1-9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNI2150LH-055BX
Zoro #
G7886304
UPC #
096653357615
Country of Origin
China
Dimensions
Thread Size
1-1/2"-6
Hex Height
1-9/32 in
Hex Width
2 1/4 in
Nut Height
1 5/16 in
Dia./Thread Size
1-1/2"-6
Width Across Flats
2 1/4 in
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.