Hex Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1-9/32 in Ht, 5 PK

  • Mfr # U08110.150.0001

  • Zoro # G5335906


product price:  $21.49
/pk 5, $4.30/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1-9/32 in
Hex Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08110.150.0001
Zoro #
G5335906
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-6
Hex Height
1-9/32 in
Hex Width
2 1/4 in
Width Across Flats
2 1/4 in
Dia./Thread Size
1-1/2"-6
Nut Height
1 9/32 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Pack Size
Small Pack
Nut Style
Hex Nut
Basic Material
Steel
Fastener Finish
Zinc
Material Grade
Grade 2
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.