Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/2"-8, Plain, SS, Heavy Hex
- Mfr # 2-HH-150F
- Zoro # G022657708
product price:Â
$
39.99
/ea
Key Features
Hex Height
1 15/32 in
Finish
Plain
Material Grade/Class
316
Pack Size
Small Pack
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-HH-150F
- Zoro #
- G022657708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 1 15/32 in
- Hex Width
- 2 3/8 in
- Thread Size
- 1 1/2"-8
Details
- Finish
- Plain
- Material Grade/Class
- 316
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- Fine
- Hex Type
- Heavy Hex
- Thread Fit
- 2B
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/2 In.-8, Hex Width 2 3/8 in, Hex Height 1 15/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.