Hex Nut, 1-1/4"-7, Brz, Std. Hex
- Mfr # 8-F-125C
- Zoro # G616665249
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material Quality Standards
ASTM B99
Industry Standards
ASME B18.2.2
Dimensional Standards
ASME B18.2.2
System of Measurement
Inch
Product Type
Standard Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-F-125C
- Zoro #
- G616665249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 1 1/16 in
- Thread Size
- 1 1/4"-7
- For Screw Size
- 1 1/4 in
- Hex Width
- 1 7/8 in
Details
- Item
- Hex Nut
- Material Quality Standards
- ASTM B99
- Industry Standards
- ASME B18.2.2
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Product Type
- Standard Hex Nut
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Material
- Bronze
- Material Grade/Class
- Grade 651
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Standard Hex, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.