Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1-1/4"-7, Steel, Grade 2, Black Oxide, 1-1/16 in Ht, 40 PK

  • Mfr # B08100.125.0001

  • Zoro # G5611481


product price: $72.55
/pk 40, $1.81/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
1-1/16 in
Hex Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08100.125.0001
Zoro #
G5611481
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Hex Height
1-1/16 in
Hex Width
1 7/8 in
Dia./Thread Size
1-1/4"-7
Width Across Flats
1 7/8 in
Nut Height
1 1/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
RoHS Compliant
Yes
Tensile Strength
90,000 psia
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J995
Made in North America
No
REACH Compliant
Yes
Minimum Yield Strength
90,000 psia
Hex Type
Standard Hex
Removable
Yes
Thread Fit
2B
Rockwell Hardness
HRC 32
Resistance Properties
None
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Material Grade
Grade 2
Basic Material
Steel
Fastener Finish
Plain
Color
Silver
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Bulk Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness HRC 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.