Hex Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 1-1/16 in Ht, 5 PK

  • Mfr # U08110.125.0001

  • Zoro # G4270944


product price:  $15.99
/pk 5, $3.20/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1-1/16 in
Hex Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08110.125.0001
Zoro #
G4270944
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Hex Height
1-1/16 in
Hex Width
1 7/8 in
Dia./Thread Size
1-1/4"-7
Nut Height
1 1/16 in
Width Across Flats
1 7/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASTM 563
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Rockwell Hardness
B70 to B100
Material Quality Standards
ASTM 563
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.2
Application
General Purpose
Hex Type
Standard Hex
Fastener Finish
Zinc Plated
Material Grade
Grade 2
Nut Standards
ASTM 563
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC 32 max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.