Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht
Mfr # HNI5125LH-001BX
Zoro # G2485427
product price: $9.39
/eaKey Features
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
1-1/16 in
Hex Width
1 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNI5125LH-001BX
Zoro #
G2485427
UPC #
096653977219
Country of Origin
Korea, Republic of
Dimensions
Thread Size
1-1/4"-7
Hex Height
1-1/16 in
Hex Width
1 7/8 in
Nut Height
1 1/16 in
Width Across Flats
1 7/8 in
Dia./Thread Size
1-1/4"-7
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Left Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Application
For Use with Left Hand Threaded Bolts
Removable
Yes
Rockwell Hardness
B68 to C32
Hex Type
Standard Hex
Fastener Thread Direction
Left Hand
Nut Style
Hex Nut
Basic Material
Steel
Fastener Finish
Plain
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Steel, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.